Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BRITOOL EXPERT SCREWDRIVER FLARED BOLSTER 8 X 175 E160203
BRITOOL EXPERT SCREWDRIVER FLARED BOLSTER 8 X 175 E160203
Screwdriver Expert
References
expert:
E160203
rubix:
2014246
ean:
3258951602034
Technical specifications
Imprint
Flat
Imprint size
8
Blade length
175
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SCREWDRIVER FLARED BOLSTER 8 X 175 E160203
Technical specifications
Attributes
Imprint
Flat
Imprint size
8
Blade length
175
mm
Length
266
mm
Finishing
Chromed
Weight
150
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.47
excl. VAT
/
Each
£
12.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO B144.002.125 SCREWDRIVER ROBERTSON 2X125
FACOM ATP.J5TVEPB PROT SD SET 5PCE 1000V SLIM BORNEO
BAHCO B194.015.100 SCREWDRIVER TORX T15X100
DRAPER EXPERT 35183 PLAIN SLOT 6.5 X 150MM SOFT GRIP SCREWDRIVER
FACOM ATX6X50 PRO-TWIST SCREWDRIVER TOR X 6 X 50 MM
BAHCO BE-8241I SCREWDRIVER ERGO 1.0X5.5X125 INOX
48202055 3K DRAKK SCREWDRIVER 55X125
WERA 008850 350 PH STUBBY/CARBURETOR SCREWDRIVER PH 1 X 25MM
SANDVIK 5680 100-06 KEY 5764176
FACOM SCREWDRIVER AR.4X150
FACOM SLOTTED HEAD SCREWDRIVER 8 X 150MM - SAFETY LOCK SYSTEM
ROEBUCK ELECTRICIAN'S SLEEVED SCREWDRIVER 100 X 5.0MM
FACOM ATP1X100ST PRO-TWIST SCREWDRIVER PHILLIPS 1 X 100 MM STAINLESS
WERA 028048 367 SCREWDRIVER TORX HF TX8/60 K'FORM+
BAHCO BE-8904 SCREWDRIVER ERGO TX 4X75