Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO B144.002.125 SCREWDRIVER ROBERTSON 2X125
BAHCO B144.002.125 SCREWDRIVER ROBERTSON 2X125
Screwdriver Bahco
References
bahco:
B144.002.125
rubix:
80987888
ean:
7314150278794
Technical specifications
Imprint size
#2
Blade length
125
mm
Length
230
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO B144.002.125 SCREWDRIVER ROBERTSON 2X125
Technical specifications
Attributes
Logistic Weight
69
g
Imprint size
#2
Blade length
125
mm
Length
230
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.88
excl. VAT
/
Each
£
8.26
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
WERA 059472 800/4Z BIT SLOTTED 0.6/3.5/70 EXTRA TOUGH
"WERA 118080 2054 SCREWDRIVER HEX 3/32""/60 K'FORM MICRO"
SANDVIK 5680 100-04 KEY 5764170
BAHCO 6709TORX-T30 1/4IN SOCKET DRIVER TORX 30
BAHCO BE-8010 SCREWDRIVER ERGO 0.4X2.5X60
BAHCO BE-7930 SCREWDRIVER ERGO BTX 30X150
WERA 032020 3350 SCREWDRIVER PH0/60 K'FORM STAINLESS
FACOM ATP4X200 PRO-TWIST SCREWDRIVER PHILLIPS 4 X 200 MM
WERA 028031 367 SCREWDRIVER TORX PLUS 7IP/60 K'FORM+
BAHCO 902T-060-150 NUT DRIVER T-HANDLE 6 X 150
BAHCO B198.110.150 NUT DRIVER 11X150
WERA 028004 367 SCREWDRIVER TORX TX9/60 K'FORM+
FACOM ATWHH2X75 PRO-TWIST SCREWDRIVER HE X 2 X 75 MM
BAHCO BE-8258 SCREW.DR ERGO 16X100X200
48202055 3K DRAKK SCREWDRIVER 55X125