Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO B194.015.100 SCREWDRIVER TORX T15X100
BAHCO B194.015.100 SCREWDRIVER TORX T15X100
Torx Screwdriver
References
bahco:
B194.015.100
rubix:
203A5233
ean:
7314150278336
Technical specifications
Imprint
Torx
Imprint size
3,26
Length
170
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO B194.015.100 SCREWDRIVER TORX T15X100
Screwdriver for Torx head screws.
Technical specifications
Attributes
Logistic Weight
44
g
Imprint
Torx
Imprint size
3,26
Length
170
mm
Finishing
Phosphate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.48
excl. VAT
/
Each
£
6.58
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
FACOM ATD1X75 PRO-TWIST SCREWDRIVER POZI 1 X 75 MM
FACOM SCREW DRIVER AFR.4X125
FACOM ATWHH3X75 PRO-TWIST SCREWDRIVER HE X 3 X 75 MM
WERA 118048 2067BO SCREWDRIVER SECURITY TX9/60 K'FORM MICRO
BAHCO 902T-060-150 NUT DRIVER T-HANDLE 6 X 150
WERA 118064 2054 SCREWDRIVER HEX 1.3/40 K'FORM MICRO
BAHCO BE-8621 SCREWDRIVER ERGO PH2X100
WERA 118007 2035 SCREWDRIVER 0.40/2.0/100 K'FORM MICRO
STANLEY 0-65-336 POZI PZ1 X 250MM S/DRIVER
WERA 032050 3367 SCREWDRIVER TX8/60 K'FORM STAINLESS
SANDVIK 5680 046-02 KEY 5764131
"WERA 029502 395 HO NUTSPINNER 1/4""/70 K'FORM+"
GEDORE 2160 PH 3 3C-SCREWDRIVER
WERA 008750 350SK SCREWDRIVER PH0/60 K'FORM+
GEDORE 2160 PZ 3 3C-SCREWDRIVER