Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
ROEBUCK ELECTRICIAN'S SLEEVED SCREWDRIVER 100 X 5.0MM
ROEBUCK ELECTRICIAN'S SLEEVED SCREWDRIVER 100 X 5.0MM
Screwdriver Roebuck
References
roebuck:
CL10204IN
rubix:
215103
Technical specifications
Blade length
100
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK ELECTRICIAN'S SLEEVED SCREWDRIVER 100 X 5.0MM
Impact resistant cellulose acetate fluted handles fitted with precision ground chrome vanadium steel blades with magnetic tip. Manufactured to BS 2559.
Round blade parallel tip.
Technical specifications
Attributes
Blade length
100
mm
Diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.01
excl. VAT
/
Each
£
2.41
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
BAHCO BE-8611 SCREWDRIVER ERGO PH1X75
GEDORE 2154SK 35 3C-SCREWDRIVER WITH STRIKING CAP 3.5 MM
WERA 028048 367 SCREWDRIVER TORX HF TX8/60 K'FORM+
ROEBUCK TORX SCREWDRIVER T 30 X 115MM
ROEBUCK TORX SCREWDRIVER T 10 X 80MM
FACOM SCREW DRIVER ATHH.8X150
ROEBUCK PRECISION SCREWDRIVER T 8 X 40MM
STANLEY 0-65-143 FATMAX SCREWDRIVER FLARED 12 X 250MM
FACOM AEFP.00X35 SCREWDRIVER
BAHCO BE-8623 SCREWDRIVER ERGO PH3X150
WERA 032020 3350 SCREWDRIVER PH0/60 K'FORM STAINLESS
WERA 009317 355PZ SCREWDRIVER PZ2/200 K'FORM+
WERA 118181 2067 SCREWDRIVER HF TX5/40 K'FORM MICRO
WERA 027932 300 TORQUE INDICATOR TX8/65 1.2NM K'FORM
FACOM ATP1X75 PRO-TWIST SCREWDRIVER PHILLIPS 1 X 75 MM