HSS helicoidal drill bit with tapered tail Bosch
Drilling diameter | 3.2 mm |
---|---|
Total length | 49 mm |
Length of cut | 18 mm |
Logistic Weight | 28 g |
---|---|
Packaged dimensions (D x W x H) | 101x45x24 mm |
Package weight | 64 g |
Drilling diameter | 3.2 mm |
Total length | 49 mm |
Length of cut | 18 mm |
Body material | HSS |
Usually arrives within 14 working days