Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
WERA 059488 800/4Z BIT SLOTTED 1/5.5/89 EXTRA TOUGH
WERA 059488 800/4Z BIT SLOTTED 1/5.5/89 EXTRA TOUGH
Screwdriver bit socket Wera
References
wera:
05059488001
rubix:
2517949
ean:
4013288011602
Technical specifications
Length
89
mm
Imprint size
1x5,5 mm
See all Specifications
Product details
Technical specifications
Product details : WERA 059488 800/4Z BIT SLOTTED 1/5.5/89 EXTRA TOUGH
Technical specifications
Attributes
Length
89
mm
Imprint size
1x5,5 mm
Imprint
Flat
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.13
excl. VAT
/
Each
£
4.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
EX240 5/16 TORX BIT
FACOM JTM.6GRP 6MM HEX SOCKET 3/8 IN DRIVE 47.5 MM OVERALL
FACOM EV.212 XZN BIT M12 5/16HEX
WERA 072080 855/1Z BIT PZ1/25 EXTRA TOUGH
FACOM TORQSET BIT ETORM.605
WERA 134905 851/1Z BIT PH3/50 EXTRA TOUGH
ISS MALE HEX IMPACT DRIVE 3/8 INCH SQUARE X 8MM MHD06M08
WERA 056535 851/1Z BIT PH3/32 EXTRA TOUGH
BAHCO 6709M-3 SOCKET 1/4
APEXTOOL EXT 1/2 FEMALE SQUARE DRIVE EX-377-3
APEX EXTENSION 75MM 89030189 85987702 MPEX-376-3
FACOM EX.625 EX625 T25 LONG REACH TORX BIT
FACOM SCREWDRIVER BIT EH.210L
ENP.202 2 PHILLIPS BITS
ROEBUCK 1494 TORX / HEX MIXED BIT SET 10 PC