Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Lighting
LED Lamp
TAMLITE XCBHWPSBO XCITE 16W LED SQUARE BULKHEAD BLACK OPAL (L)245 MM X
TAMLITE XCBHWPSBO XCITE 16W LED SQUARE BULKHEAD BLACK OPAL (L)245 MM X
LED Lamp Tamlite
References
tamlite:
XCBHWPSBO
rubix:
234A6461
Technical sheet / Technical file
Product details
Technical specifications
Product details : TAMLITE XCBHWPSBO XCITE 16W LED SQUARE BULKHEAD BLACK OPAL (L)245 MM X
Xcite 16W Led Square Bulkhead Black Opal (L)245 mm x (W)245 mm x (D)85 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.01
excl. VAT
/
Each
£
60.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FUSION 10W E27 R80 CRLED/R80
FUSION LAMPS EDM91ESL 8W 12V G4 CAPSULE (L)32 MM X (DIA)8
FUSION LUMINAIRES DL13WLED 13W 849MM LED LINK LIGHT CW (L)849 MM X (H)
FACOM 779.PENPB POCKET LED LAMP
ENLITE EN-DGU005/30 GU10 5W 60 DIM LED LAMP 3000K
FUSION LAMPS CRLED/MR16/5WW 5W MR16 12V LED WARM WHITE (L)48 MM X (DIA
TAMLITE XCDL12NW XCITE 12W LED DOWNLIGHT - 4000K (DIA)170 MM X (D)25 M
TAMLITE XCNC15NWM3 XCITE 1500MM SINGLE IP65-C/W LED BOARD/D (L)1560 MM
TAMLITE SBB66 600X600 SURFACE FRAME BL LED PANEL 9016 (L)600 MM X (W)6
MILWAUKEE 4933492486 M18 STAND AREA LIGHT (BARE UNIT - NO BATTERIES OR
TAMLITE XCUCL3WW 222MM 3W LED CABINET LIGHT - 3000K (L)222 MM X (W)23
FUSION LAMPS FGU10/DW/D ESSENTIAL 4W GU10 LED DIMMABLE DAYLIGHT (L)56
SWITCHTEC PL22-240R LED INDICATOR LAMP 240V AC RED (L)51 MM X (DIA)30
FUSION LUMINAIRES FFRDWHCW 5.5W LED FRD WHITE 4000K (DIA)84 MM X (D)55
TAMLITE XCMF30WDLP XCITE MICROFLOOD 30W LED WHITE6000K (L)210 MM X (H)