Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Lighting
LED Lamp
MILWAUKEE 4933492486 M18 STAND AREA LIGHT (BARE UNIT - NO BATTERIES OR
MILWAUKEE 4933492486 M18 STAND AREA LIGHT (BARE UNIT - NO BATTERIES OR
LED Lamp Milwaukee
References
milwaukee:
4933492486
rubix:
262A9876
manufacturer :
4933492486
ean:
4058546418533
Product details
Technical specifications
Product details : MILWAUKEE 4933492486 M18 STAND AREA LIGHT (BARE UNIT - NO BATTERIES OR
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
283.08
excl. VAT
/
Each
£
339.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CHALLENGER SECURITY PRODUCTS SLF20 20W MINIFLOOD 2000LM (H)95.5 MM X (
FUSION LAMPS EDHP33CL/ESL 33W G9 ENERGY SAVER HALOPIN CLEAR (L)42.8 MM
ROEBUCK LED LAMP EASY LIGHT 150 LUMENS MAGNETIC 867717
ROEBUCK 898378 BUTTERFLY FLOODLIGHT 6 000LM COLOR SWITCHABLE
FUSION LAMPS CRLED/G45/ES 5W ES LED GOLF BALL 25000HR (CTR (L)82 MM X
TAMLITE XCSBT631NWM3 STEEL XCITE 6FT 31W LED BATTEN - EMERGEN (L)1800
FUSION LAMPS FG9/2P ESSENTIAL 3W G9 LED 2 PACK 3000K (L)49 MM X (DIA)1
FUSION LAMPS FC6SES/OP/D ESSENTIAL 6W SES DIMMABLE LED OPA (L)1
FUSION LAMPS FR50 5W E14 LED R50 STYLE WARM WHITE (L)85 MM X (DIA)50 M
FUSION LUMINAIRES FE3MB 6W LED MAINT EMERG BULKHEAD 6500K C/W LE (H)10
SPARTEX 880952 30 W LED SPOTLIGHT MOVEMENT DETECTOR
SPARTEX 867992 LED RECHARGEABLE SPOTLIGHT 20W
GISS 879783 G-LUX FIRST WORKING LIGHT FLEXIBLE ARM IP20 4.5W 220V
E-MATIC ESLED5 SMART LED TUBE 5FT 24WATT 2200 (L)1513.6 MM X (
ROEBUCK 898376 LED RECHARGEABLE SPOTLIGHT 5 500LM