Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J22016.0X2.5 6821319
DORMER J22016.0X2.5 6821319
Solid carbide thread-cutting millers Dormer
References
dormer:
J22016.0X2.5
rubix:
376A2623
ean:
7320760688977
Technical specifications
Diameter
16
mm
Thread
2.5
mm
Length of cut
42.5
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J22016.0X2.5 6821319
Technical specifications
Attributes
Diameter
16
mm
Thread
2.5
mm
Length of cut
42.5
mm
Total length
105
mm
Tail diameter
16
mm
Number of teeth
5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
390.43
excl. VAT
/
Each
£
468.52
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R217.33-048200AC19P 1620 6416872
SANDVIK R217.14-120150AC22N1630 SC MILLING CM PLURA 2 6251204
SANDVIK R217.33-038320AC14P1620 SC MILLING CM PLURA 2 6416878
SANDVIK R217.13-048050AC10N1630 SC MILLING CM PLURA 2 6251197
DORMER J22010.0X1.5 6821313
SANDVIK 6416850 R217.15-095175AC24P 1620 THREAD MILL
SANDVIK R217.13-019045AC05S1610 SC MILLING CM PLURA 2 6416833
DORMER J2357.5-16 6821336
DORMER J2806.0-28 6821356
DORMER J2355.5-18 6821335
DORMER J2104.5X1.0 6821302
SANDVIK R217.94-100190BC20N1630 SC MILLING CM PLURA 2 6251185
SANDVIK R217.15C100200AK30N 1630 5743845
SANDVIK R217.15C120200AK34N 1630 PLURA SOLID CARBIDE END MILL 5743850
DORMER J2009.9X1.75 J200 M12 X 1.75 THREAD MILLING CUTTER 6821294