Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing disc
OSBORN VONAX COMPOSITION 1 BAR 1635077
OSBORN VONAX COMPOSITION 1 BAR 1635077
Polishing disc Osborn
References
osborn:
1635077
rubix:
064032
Product details
Technical specifications
Product details : OSBORN VONAX COMPOSITION 1 BAR 1635077
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.57
excl. VAT
/
Each
£
9.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 41982401 POLIFLEX GRINDING DISC SC 25 X 3 X 2 MM P120
PFERD 41105408 POLIFLEX FINE GRINDING WHEEL SC 75X10X10MM CN80PUR-W
3M 7100321959 FINESSE-IT ADVANCED FOAM BUFFING PAD CHARCOAL 90MM
PFERD TR5010-6TH 44270503 CLOTH RING TR 50 X 10 X 6 MM TH
3M 7000069662 02362 POLIERSCHAUM GENOPPT ORANGE 133MM
PFERD TR10010-10FL 44271006 CLOTH RING TR 100 X 10 X 10 MM FL
PFERD 41120308 POLIFLEX FINE GRINDING DISC 25 X 3 X 3 MM P80
PFERD 41963010 POLIFLEX GRINDING DISC LI 24 X 3 X 2 MM P220
NORTON 66254481899 RAPIDPOLISH F0005 FELT DISC 115X22.2MM (PK 5)
PFERD TR12510-10ST 44271253 CLOTH RING TR 125 X 10 X 10 MM ST
3M 65880 FINESSE-IT FOAM BUFFING PAD 133MM
PFERD 41110408 POLIFLEX FINE GRINDING WHEEL SC 125X20X20MM CN80PUR-W
PFERD 41962020 POLIFLEX GRINDING DISC LI 16 X 4 X 2 MM P220
3M 50536 75MM PERFECT-IT POLISHING PAD YELLOW HIGH GLOSS 7000061475
3M 50874 PERFECT-IT FOAM COMPOUND PAD QUICK CONNECT SYSTEM GRN 216MM