Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK CD6109 ALUMINIUM OXIDE ADHESIVE DISC 150MM P240 PACK OF 100
ROEBUCK CD6109 ALUMINIUM OXIDE ADHESIVE DISC 150MM P240 PACK OF 100
Endless abrasive belt Unbranded
References
unbranded:
CD6109
rubix:
2578403
Technical specifications
Grain
240
Product details
Technical specifications
Product details : ROEBUCK CD6109 ALUMINIUM OXIDE ADHESIVE DISC 150MM P240 PACK OF 100
• Aluminium oxide self adhesive discs for rapid stock removal
• Excellent non-clogging characteristics
• For shaping and finishing wood and bodyfiller
• Ideally suited for automotive refinishing applications
• Codes below are stated for plain/non-holed discs
Technical specifications
Attributes
Grain
240
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.34
excl. VAT
/
Each
£
0.41
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
3M 16313 CUBITRON II BELT 984F 36+ 120 X 2800 MM
MAKITA P-43262 ABRASIVE BELT 9X533 60G 9032 PK5
ROEBUCK 305940 EMERY ROLL 50MM X 50M COURSE P60
3M 7100329014 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 100MM X 1220MM
NORTON 66623303271 SG BELT 10 X 330 R929 A/O CERAMIC P120
NORTON 63642536388 NARROW BELTS R822-100X1000#120
ROEBUCK 306156 EMERY ROLL 50MM X 50M FINE P150 50M
3M 21159 CUBITRON II BELT 984F 80+ 30 X 1250 MM
ROEBUCK L000220041 B QUALITY LOOSE FOLD OPEN MOP 4 X 1 INCH
ROEBUCK GS8020080 ABRASIVE FLAP WHEEL 80 X 20MM DIAMETER 80 GRADE
ROEBUCK 886443 ZIRCONIUM FILE BELT 15 X 475 MM G60
3M 7100219034 SB DURABLE FLEX BELT DF-BL 6X457MM AMED RED 25599
3M 28175 CUBITRON II CLOTH BELT 784F 150MMX2000MM 60+
ROEBUCK GS8040060 ABRASIVE FLAP WHEEL 80 X 40MM DIAMETER 60 GRADE
3M 66143 SCOTCH-BRITE SURFACE COND BELT SC-BS 20MMX457MM A CRS BROWN