Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS8020080 ABRASIVE FLAP WHEEL 80 X 20MM DIAMETER 80 GRADE
ROEBUCK GS8020080 ABRASIVE FLAP WHEEL 80 X 20MM DIAMETER 80 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS8020080
rubix:
067900
Technical specifications
Grain
80
Product details
Technical specifications
Product details : ROEBUCK GS8020080 ABRASIVE FLAP WHEEL 80 X 20MM DIAMETER 80 GRADE
Technical specifications
Attributes
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.17
excl. VAT
/
Each
£
5.00
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK 306144 EMERY CLOTH SHEETS 0 PACK OF 50
KLINGSPOR 4646 XBR 6.00X610MM P80 CS310XF ALOX CLOTH BELT
ROEBUCK ABRASIVE FLAP WHEEL 40 X 20MM DIAMETER 80 GRADE
ROEBUCK 306153 EMERY ROLL EXTRA COARSE P40 50MM X 50M
ROEBUCK BA12 STANDARD WHEEL BRUSH ARBORS 1/2 THREAD X 1/4 INCH SH
NORTON ABRASIVE BELT R230 25 X 1065MM X P60 63642530763 SINGLE
ROEBUCK ABRASIVE FLAP WHEEL 60 X 15MM DIAMETER 60 GRADE
BOSCH SANDING BELT 100 X 610MM PACK OF 3 2608606139
ROEBUCK GS4010080 ABRASIVE FLAP WHEEL 40 X 10MM DIAMETER 80 GRADE
3M 25657 TRIZACT BELT 237AA A16 100 X 289 MM
3M 11508 SURFACE CONDITIONING LS BELT SC-BL SSFN 100 X 3000 MM
ROEBUCK 886456 CERAMIC FILE BELT 15 X 475 MM G80
3M 251D CLOTH BELT 100 X 915MM P60 DC251360293
ROEBUCK GS5030180 ABRASIVE FLAP WHEEL 50 X 30MM DIAMETER 180 GRADE
ROEBUCK L000220220 B QUALITY LOOSE FOLD OPEN MOP 8 X 1 INCH 0220220X