ROEBUCK 33580 ALUMINIUM OXIDE CLOTH BELT 100 X 610MM P40 PACK OF 10
Endless abrasive belt Unbranded
See technical informationReferences
Unbranded:306162
Rubix:2578348

Product details : ROEBUCK 33580 ALUMINIUM OXIDE CLOTH BELT 100 X 610MM P40 PACK OF 10
100 x 610mm Aluminium Oxide Belts
Technical specifications
Attributes
| Length | 1065 mm |
|---|---|
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 26.77 excl. VAT
/ Each
£ 32.12 incl. VAT
- In stock: Next day delivery
