Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS5010060 ABRASIVE FLAP WHEEL 50 X 10MM DIAMETER 60 GRADE
ROEBUCK GS5010060 ABRASIVE FLAP WHEEL 50 X 10MM DIAMETER 60 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS5010060
rubix:
067837
Technical specifications
Grain
60
Product details
Technical specifications
Product details : ROEBUCK GS5010060 ABRASIVE FLAP WHEEL 50 X 10MM DIAMETER 60 GRADE
MOS 15000rpm
Technical specifications
Attributes
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.48
excl. VAT
/
Each
£
6.58
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
3M 13928 DF SURFACE CONDITIONING LS BELT DF-BL ACRS 13 X 457MM
3M 21657 150MM X 2000 36+ 784F BELTS
3M 16313 CUBITRON II BELT 984F 36+ 120 X 2800 MM
3M 17755 CUBITRON II BELT 984F 36+ 100 X 2500 MM
DEWALT ABRASIVE BELT 100 X 610MM 40G PACK OF 3 DT3320-QZ
ROEBUCK 313406 ALUMINIUM OXIDE ROLLS G120 25MM X 50M
3M 16680 CUBITRON II BELT 984F 80+ 100 X 9000 MM
ROEBUCK TW230280100 GARNET PAPER SHEET P100 SINGLE
ROEBUCK 306152 EMERY ROLL 38MM X 50M FINE P150 FF
ROEBUCK GS6020040 ABRASIVE FLAP WHEEL 60 X 20MM DIAMETER 40 GRADE
ROEBUCK GS5015120 ABRASIVE FLAP WHEEL 50 X 15MM DIAMETER 120 GRADE
ROEBUCK GS6040080 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 80 GRADE
FLEXOVIT SX373 60 GRIT 75MM X 2000MM POLYESTER COTED SANDING BELT
3M 10576 CUBITRON II CLOTH BELT 784F 12 MM X 330 MM 60+
302797 CS411 Y BELTS 10 X 330 G60 F4G