Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
ROEBUCK TC130252S60 CARBIDE BURR DIAMOND CUT BALL NOSE CYLINDER 12 X 2
ROEBUCK TC130252S60 CARBIDE BURR DIAMOND CUT BALL NOSE CYLINDER 12 X 2
Rotary milling file Unbranded
References
unbranded:
TC130252S60
rubix:
222637
Technical specifications
Tail diameter
6
mm
Shape of head
Ball Nose
Total length
25
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK TC130252S60 CARBIDE BURR DIAMOND CUT BALL NOSE CYLINDER 12 X 2
Standard and Diamond cut Burrs
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Ball Nose
Total length
25
mm
Head diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.39
excl. VAT
/
Each
£
28.07
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
PFERD 21211082 3MM KUD BALL 0302/3 INOX BURR 930434
CUTLINE 863221 CARBIDE BURR MOD K COUTERSINK 90DEG 6X3-6
CUTLINE 863132 SOLID CARBIDE BURR MOD B CYLIND ALU CUT 9,5X19-6
CUTLINE 863160 CARBIDE BURR MOD D SPHERICAL NEGCUT 12,7X10,8-6
CUTLINE 863145 CARBIDE BURR MOD C ROUNDEND SINGCUT 3X14-3
CUTLINE 863238 CARBIDE BURR MOD L CONICAL ROUND DIA CUT 9,5X27-6
ROEBUCK 221571 HSS DEBURRING CUTTER 20-25MM
CUTLINE 863143 CARBIDE BURR MOD C ROUNDEND SSTEELCUT 9,5X19-6
CUTLINE 863249 SOLID CARBIDE BURR MODEL M CONE HEAD D.9,5X16-6
CUTLINE 863167 CARBIDE BURR MOD D SPHERICAL SINGCUT 8X7,2-6
CUTLINE 863124 SOLID CARBIDE BURR MOD B CYLIND SING CUT 6X13-3
21105282 TC-BURRS WRC 1020/6 INOX
CUTLINE 863141 CARBIDE BURR MOD C ROUNDEND STEELCUT 9,5X19-6
ROEBUCK TL130321P60 CARBIDE BURR 6MM SHANK 12 X 28 BALL NOSED CONE
ROEBUCK TB100192S60 CARBIDE BURR DIAMOND CUT CYLINDER 10 X 19 X 6MM SH