Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
ROEBUCK 221571 HSS DEBURRING CUTTER 20-25MM
ROEBUCK 221571 HSS DEBURRING CUTTER 20-25MM
Rotary milling file Unbranded
References
unbranded:
221571
rubix:
221571
Technical specifications
Tail diameter
15
mm
Product details
Technical specifications
Product details : ROEBUCK 221571 HSS DEBURRING CUTTER 20-25MM
Deburring countersinks allow fast metal removal and chatter-free finish in all types of materials.
Technical specifications
Attributes
Tail diameter
15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.17
excl. VAT
/
Each
£
57.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 863171 CARBIDE BURR MOD D SPHERICAL DIACUT 12,7X10,8-6
CUTLINE 863215 CARBIDE BURR MOD H FLAME DIACUT 12X32-6
CUTLINE 863121 SOLID CARBIDE BURR MOD B CYLIND STEELCUT 9,5X19-6
DORMER P8059.6X6.0 BURR 9.60 MM X 6.00 MM 6814114
GARRYSON GT7700 12MM X 6MM BURR
CUTLINE 847255 SOLID CARBIDE BURR - MODEL M - CONE TAIL - D.9
FACOM CUTTING WHEEL VFA.600
DORMER P80516.0X6.0 BURR 16.00 MM X 6.00 MM 6814116
FACOM CUTTING WHEEL VFA.1202
ROEBUCK TH130322P60 CARBIDE BURR TUNGSTEN H61232-2
PFERD 21222753 TC-BURRS SPG 0613/3 C5
DORMER P80512.7X6.0 BURR 12.70 MM X 6.00 MM 6814115
PFERD 21101626 TC-BURRS ZYA 0616/6 C3 PLUS
CUTLINE 863172 CARBIDE BURR MOD D SPHERICAL ALUCUT 6X5,4-6
CUTLINE 863174 CARBIDE BURR MOD D SPHERICAL ALUCUT 12,7X10,8-6