Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
PFERD 21211082 3MM KUD BALL 0302/3 INOX BURR 930434
PFERD 21211082 3MM KUD BALL 0302/3 INOX BURR 930434
Rotary milling file Pferd Tools
References
pferd tools:
21211082
rubix:
231A6995
ean:
4007220930434
Technical specifications
Tail diameter
3
mm
Total length
33
mm
Head diameter
3
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 21211082 3MM KUD BALL 0302/3 INOX BURR 930434
Technical specifications
Attributes
Tail diameter
3
mm
Total length
33
mm
Head diameter
3
mm
Scope
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.72
excl. VAT
/
Each
£
18.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK TB130192P60 CARBIDE BURR CYLINDER END CUT 6MM SHANK 12 X 20
GT3200DL-8 BALL NOSE CYLINDER BURRS 50MM
CUTLINE 847261 CARBIDE BURR MOD F ROUNDEND TREEHEAD 12,7
CUTLINE 847263 CARBIDE BURR MODEL C CYLIND ROUNDEND TAIL 3
BAHCO J1010M06 TC ROTARY BURR
BAHCO A1225M06 TC ROTARY BURR
CUTLINE 863160 CARBIDE BURR MOD D SPHERICAL NEGCUT 12,7X10,8-6
CUTLINE 863218 CARBIDE BURR MOD J COUTERSINK 60DEG 10X8-6
CUTLINE 847267 CARBIDE BURR MODEL C CYLIND BALLNOSE 16
ROEBUCK TZ61002 TC BURR SET 6MMSHK
CUTLINE 863193 CARBIDE BURR MOD F OGIVE ALUCUT 12,7X25-6
PFERD 21122626 TC-BURRS SPG 1020/6 C3 PLUS
CUTLINE 863229 CARBIDE BURR MOD L CON ROUND STEELCUT 9,5X27-6
CUTLINE 863153 CARBIDE BURR MOD C ROUN END ALUCUT 6X19-6
ROEBUCK KB60618-2 CARBIDE BURR CYLINDER END CUT 6MM SHANK 6 X 18