Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS5015080 ABRASIVE FLAP WHEEL 50 X 15MM DIAMETER 80 GRADE
ROEBUCK GS5015080 ABRASIVE FLAP WHEEL 50 X 15MM DIAMETER 80 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS5015080
rubix:
067844
Technical specifications
Grain
80
Product details
Technical specifications
Product details : ROEBUCK GS5015080 ABRASIVE FLAP WHEEL 50 X 15MM DIAMETER 80 GRADE
MOS 15000rpm
Technical specifications
Attributes
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.85
excl. VAT
/
Each
£
3.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 7100329008 CUBITRON 3 CLOTH BELT 1184F, 13X457 36G
3M 21657 150MM X 2000 36+ 784F BELTS
ROEBUCK 067080 SPINDLE FOR TYPE 0 DRESSER
DEWALT ABRASIVE BELT 75 X 533MM 60G PACK OF 3 DT3376-QZ
ROEBUCK 313406 ALUMINIUM OXIDE ROLLS G120 25MM X 50M
ROEBUCK 886454 CERAMIC FILE BELT 15 X 475 MM G40
ROEBUCK ALUMINIUM OXIDE SHEET 230 X 280MM P40 PACK OF 50
ROEBUCK GS6040040 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 40 GRADE
ROEBUCK 067072 WHEEL DRESSERS HUNTINGTON TYPE 1
3M 22701 DF SURFACE CONDITIONING LS BELT DF-BL AMED 50 X 1100 MM
ROEBUCK 067074 STANDARD CUTTER FOR 0 TYPE DRESSER
ROEBUCK L000220041 B QUALITY LOOSE FOLD OPEN MOP 4 X 1 INCH
3M 15879 SCOTCHBRITE SC-BS 13 MM X 610 MM A MED RED
3M 668501 CUBITRON II CLOTH BELT 947A 13 MM X 610 MM 80+
ROEBUCK FLAP DISC ZIRCONIUM 115 X 22MM G120