• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Files(21)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(5,766)
  • Brushes(421)
  • Polishing and superfinishing(494)
  • Abrasive powders(1)
  • Tribological finishing(7)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK ABRASIVE FLAP WHEEL 30 X 15 X 3MM DIAMETER 80 GRADE

ROEBUCK ABRASIVE FLAP WHEEL 30 X 15 X 3MM DIAMETER 80 GRADE

Abrasive flap wheel

See technical information
References
Unbranded:GS3015080
Rubix:067808
brand logo
brand logo
Technical specifications
Grain80

Product details : ROEBUCK ABRASIVE FLAP WHEEL 30 X 15 X 3MM DIAMETER 80 GRADE


MOS 25000rpm

Technical specifications


Attributes
Grain80
Show UNSPSC/ECL@SS
£ 2.10 excl. VAT
/ Each
£ 2.52 incl. VAT
  • Sold out

Check our products from related categories

KLINGSPOR 4484 LS309XH PORTABLE SANDER BELT 100X610MM P150 F5 PK10KLINGSPOR 307829 PS29F PAPER BELT 150 X 7100 MM GRIT 80 F2 PK103M 26424 CUBITRON II BELT 784F 36+ 150 X 3500 MMKLINGSPOR 205474 CS416Y 150 X 2000 MM P40 FILE BELT PACK 103M 251D CLOTH BELT 100 X 915MM P60 DC2513602933M 17110 CUBITRON II BELT 984F 36+ 120 X 1000 MMROEBUCK 77696087681 GREEN HAND PAD SINGLEKLINGSPOR 4106 LS309XH PORTABLE SANDER BELT 65X410MM GRIT 40 F5 PK10ROEBUCK 306164 ALUMINIUM OXIDE CLOTH BELT 100 X 610MM P80 PACK OF 10KLINGSPOR 364040 PS29F WIDE PAPER BELT 1130 X 2200 MM GRIT 120 F1 PK10SURFACE FINISHING FILE BELT 9 X 533MM VERY FINE PK103M 7100329877 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 1320MM X 2150MMNORTON 66254427524 RAZORSTAR SANDING BELT 75 X 2500MM 36G YELLOWROEBUCK 306139 EMERY CLOTH SHEETS P60 COARSE PACK OF 50NORTON 63642551547 NARROW BELTS R293-100X920#120
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap