Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 306210 ALUMINIUM OXIDE CLOTH BELT 100 X 915MM P40 PACK OF 10
ROEBUCK 306210 ALUMINIUM OXIDE CLOTH BELT 100 X 915MM P40 PACK OF 10
Endless abrasive belt Unbranded
References
unbranded:
306210
rubix:
2578352
Technical specifications
Length
1065
mm
Grain
40
Product details
Technical specifications
Product details : ROEBUCK 306210 ALUMINIUM OXIDE CLOTH BELT 100 X 915MM P40 PACK OF 10
100 x 915mm Aluminium Oxide Belts
Technical specifications
Attributes
Length
1065
mm
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.05
excl. VAT
/
Each
£
67.26
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK GS5015120 ABRASIVE FLAP WHEEL 50 X 15MM DIAMETER 120 GRADE
NORTON 63642536137 RAPID PREP BELT AMED 13 X 305MM
BOSCH 2608606204 13X451 ABRASIVE BELT P60 PK3
ROEBUCK 2578306-SINGLE WATERPROOF PAPER SHEETS P60 SINGLE
3M 7100176940 CUBITRON II CLOTH BELT 947A 10MM X 330MM 40 GRIT
KLINGSPOR 71960 CS310 BELT 20 X 520MM 60 GRIT
3M 26954 CUBITRON II BELT 947A 120+ 345 X 1615 MM
NORTON 63642551544 NARROW BELTS R293-100X920#80
NORTON 66261144369 SG BELT 10 X 330 R929 A/O CERAMIC P60
3M 668475 CUBITRON II CLOTH BELT 947A 19 MM X 520 MM 80+
NORTON 66254427524 RAZORSTAR SANDING BELT 75 X 2500MM 36G YELLOW
3M 113975 CUBITRON II CLOTH BELT 947A 19MMX457MM 120+
3M 15969 984F 36+ 25 X 4000
3M 7100329012 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 100MM X 3000MM
ROEBUCK GS6020080 ABRASIVE FLAP WHEEL 60 X 20MM DIAMETER 80 GRADE