Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS6020080 ABRASIVE FLAP WHEEL 60 X 20MM DIAMETER 80 GRADE
ROEBUCK GS6020080 ABRASIVE FLAP WHEEL 60 X 20MM DIAMETER 80 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS6020080
rubix:
067870
Technical specifications
Grain
80
Product details
Technical specifications
Product details : ROEBUCK GS6020080 ABRASIVE FLAP WHEEL 60 X 20MM DIAMETER 80 GRADE
MOS 12600rpm
Technical specifications
Attributes
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.35
excl. VAT
/
Each
£
4.02
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
3M 22848 CUBITRON II BELT 984F 80+ 10 X 305 MM
3M 16470 SC-BL A VFN PGMLOS X 00303 OS 120 X 2080
3M 10537 CUBITRON II CLOTH BELT 784F 13 MM X 305 MM 60+
3M 10366 CUBITRON II CLOTH BELT 784F 20X520MM 60+
3M 11770 SURFACE CONDITIONING LS BELT SC-BL SSFN 110 X 3000 MM
3M 25001 CUBITRON II CLOTH BELT 784F 50 MM X 2010 MM 36+
ROEBUCK 2578306-SINGLE WATERPROOF PAPER SHEETS P60 SINGLE
ROEBUCK 886455 CERAMIC FILE BELT 15 X 475 MM G60
3M 699626 BELT 984F 36+ B 100 X 1220
3M 7100219034 SB DURABLE FLEX BELT DF-BL 6X457MM AMED RED 25599
NORTON 63642538973 NARROW BELTS R822-100X1000#60
3M 15969 984F 36+ 25 X 4000
3M 546466 BELT 984F 36+ 50 X 4000 B
ROEBUCK 306214 ALUMINIUM OXIDE CLOTH BELT 150 X 1090MM P40 PACK OF 10
KLINGSPOR 4481 PK10 LS 309 XH WOOD WORKING BELTS 100 X 610MM GRAIN 80