Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK ABRASIVE FLAP WHEEL 40 X 20MM DIAMETER 60 GRADE
ROEBUCK ABRASIVE FLAP WHEEL 40 X 20MM DIAMETER 60 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS4020060
rubix:
067825
Technical specifications
Grain
60
Product details
Technical specifications
Product details : ROEBUCK ABRASIVE FLAP WHEEL 40 X 20MM DIAMETER 60 GRADE
MOS 19000rpm
Technical specifications
Attributes
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.81
excl. VAT
/
Each
£
6.97
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK WATERPROOF PAPER SHEETS P180 PACK OF 50
3M 25335 CUBITRON II BELT 784F 50+ 150 X 3500 MM
3M 25001 CUBITRON II CLOTH BELT 784F 50 MM X 2010 MM 36+
KLINGSPOR 113664 CS411X 75 X 2000 MM P120 F4G BELT
3M 27428 CUBITRON II CLOTH BELT 947A 13 MM X 305 MM 60+
3M 631643 984F 80+ 20 X 520
3M 546448 SC-BL A CRS 50 X 2000
3M 26954 CUBITRON II BELT 947A 120+ 345 X 1615 MM
DEWALT ABRASIVE BELT 75 X 457MM 100G PACK OF 3 DT3643-QZ
ROEBUCK 886456 CERAMIC FILE BELT 15 X 475 MM G80
ROEBUCK 067074 STANDARD CUTTER FOR 0 TYPE DRESSER
3M 21833 CUBITRON II BELT 984F 80+ 150 X 2500 MM
3M 22540 TRIZACT BELT 237AA A100 100 X 4000 MM
ROEBUCK GS5030040 ABRASIVE FLAP WHEEL 50 X 30MM DIAMETER 40 GRADE
KLINGSPOR 4137 533 X 75 X 40G LINISHING BELT