Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK WATERPROOF PAPER SHEETS P180 PACK OF 50
ROEBUCK WATERPROOF PAPER SHEETS P180 PACK OF 50
Endless abrasive belt Unbranded
References
unbranded:
306110
rubix:
2578311
Technical specifications
Length
280
mm
Grain
180
Product details
Technical specifications
Product details : ROEBUCK WATERPROOF PAPER SHEETS P180 PACK OF 50
Silicon carbide waterproof paper sheets for wet and dry sanding of metal, glass, plastics, wood, stone, marble and painted surfaces.
Sheet size 230 x 280mm
Technical specifications
Attributes
Length
280
mm
Grain
180
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.72
excl. VAT
/
Each
£
17.66
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
NORTON 69957350796 NARROW BELTS R929-75X2000#36
Endless abrasive belt Flexovit 63642586008
3M 11533 BELT 984F 36+ 150 X 3500
3M 10834 CUBITRON II CLOTH BELT 784F 10MMX330MM 60+
3M 19816 CUBITRON II BELT 984F 36+ 300 X 16900 MM 45 EA/PALLET
ROEBUCK 28-650-010 COUNTERBORE M10 18.0 X 11.0 X 12.5MM
ROEBUCK 313455 ALUMINIUM OXIDE ROLLS G320 38MM X 50M
KLINGSPOR BLUE LINISH BLT 2646 26463
KLINGSPOR 26969 CS411X 75 X 2000 MM P80 F45 BELT
ROEBUCK GS8040080 ABRASIVE FLAP WHEEL 80 X 40MM DIAMETER 80 GRADE
NORTON 63642545875 100X915MM P80 BELT
ROEBUCK 306143 EMERY CLOTH SHEETS P150 PACK OF 50
ROEBUCK L000220220 B QUALITY LOOSE FOLD OPEN MOP 8 X 1 INCH 0220220X
ROEBUCK GS5015080 ABRASIVE FLAP WHEEL 50 X 15MM DIAMETER 80 GRADE
ROEBUCK 306142 EMERY CLOTH SHEETS 120 GRIT BLUE PACK OF 50