Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS8030120 ABRASIVE FLAP WHEEL 80 X 30MM DIAMETER 120 GRADE 679
ROEBUCK GS8030120 ABRASIVE FLAP WHEEL 80 X 30MM DIAMETER 120 GRADE 679
Endless abrasive belt Unbranded
References
unbranded:
GS8030120
rubix:
067907
Technical specifications
Grain
120
Product details
Technical specifications
Product details : ROEBUCK GS8030120 ABRASIVE FLAP WHEEL 80 X 30MM DIAMETER 120 GRADE 679
Technical specifications
Attributes
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.28
excl. VAT
/
Each
£
13.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT ABRASIVE BELT 100 X 610MM 150G PACK OF 3 DT3324-QZ
3M 21159 CUBITRON II BELT 984F 80+ 30 X 1250 MM
3M 10705 CUBITRON II CLOTH BELT 784F 13 MM X 457 MM 60+
3M 27468 CUBITRON II CLOTH BELT 947A 13 MM X 305 MM 80+
3M 243764 BELT 237AA A030 UK 50 X 450 B
NORTON 63642538975 NARROW BELTS R822-100X1000#80
3M 546487 CUBITRON II CLOTH BELT 947A 10 MM X 330 MM 80+
NORTON 66261029755 R929 FILE BELT SANDER 20 X 520 P60
ROEBUCK 886439 ZIRCONIUM FILE BELT 13 X 457 MM G40
ROEBUCK CD6111 ALUMINIUM OXIDE ADHESIVE DISC 150MM P320 PACK OF 100
ROEBUCK 886435 ZIRCONIUM FILE BELT 10 X 330 MM G60
NORTON NORTON-63642539014 R822 LINISHING BELT
KLINGSPOR 48821 150 X 2000MM CS310X 60 GRIT F4G ABRASIVE BELT
KLINGSPOR 4139-SINGLE 4139 ABRASIVE BELT LSX 309 75X533 60G SINGLE
ROEBUCK L000220041 B QUALITY LOOSE FOLD OPEN MOP 4 X 1 INCH