Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK CD6111 ALUMINIUM OXIDE ADHESIVE DISC 150MM P320 PACK OF 100
ROEBUCK CD6111 ALUMINIUM OXIDE ADHESIVE DISC 150MM P320 PACK OF 100
Endless abrasive belt Unbranded
References
unbranded:
CD6111
rubix:
2578404
Technical specifications
Grain
320
Product details
Technical specifications
Product details : ROEBUCK CD6111 ALUMINIUM OXIDE ADHESIVE DISC 150MM P320 PACK OF 100
• Aluminium oxide self adhesive discs for rapid stock removal
• Excellent non-clogging characteristics
• For shaping and finishing wood and bodyfiller
• Ideally suited for automotive refinishing applications
• Codes below are stated for plain/non-holed discs
Technical specifications
Attributes
Grain
320
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.85
excl. VAT
/
Each
£
40.62
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK CD6107 ALUMINIUM OXIDE ADHESIVE DISC 150MM P180 SINGLE
ROEBUCK ABRASIVE FLAP WHEEL 30 X 15MM DIAMETER 120 GRADE
NORTON 63642551544 NARROW BELTS R293-100X920#80
ROEBUCK ABRASIVE PAD GREY SINGLE 77696088891 F4804
ROEBUCK C82423028120 GLASS PAPER SHEETS GRADE P120 SINGLE
MAKITA P-43278 ABRASIVE BELT 9X533 80G 9032 PK5
ROEBUCK 067075 STANDARD CUTTER FOR 1 TYPE DRESSER
3M 26729 CUBITRON II CLOTH BELT 947A 20 MM X 520 MM 80+
ROEBUCK 886456 CERAMIC FILE BELT 15 X 475 MM G80
3M 546451 SCOTCHBRITE SC-BS 13 MM X 520 MM A MED RED
3M 408682 BELT 237AA A045 B 75X2000
ROEBUCK GFAZ100060 280300 FLAP DISC ZIRCONIUM 100 X 16MM G60
ROEBUCK L000220130 B QUALITY LOOSE FOLD OPEN MOP 6 X 1 INCH
ROEBUCK ABRASIVE FLAP WHEEL 30 X 10MM DIAMETER 60 GRADE
PFERD 45005158 ABRASIVE BELT 610 X 30MM P240