Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
KLINGSPOR 4481 PK10 LS 309 XH WOOD WORKING BELTS 100 X 610MM GRAIN 80
KLINGSPOR 4481 PK10 LS 309 XH WOOD WORKING BELTS 100 X 610MM GRAIN 80
LS 309 XH fabric belt
References
klingspor:
4481
rubix:
275A2822
ean:
4014855017003
Technical specifications
Length
610
mm
Width
100
mm
Grain
80
Product details
Technical specifications
Product details : KLINGSPOR 4481 PK10 LS 309 XH WOOD WORKING BELTS 100 X 610MM GRAIN 80
Synthetic resin binder. Corundum grain. Tight powdering. X-toilet support.
Technical specifications
Attributes
Length
610
mm
Width
100
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.83
excl. VAT
/
Each
£
20.20
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK C82423028120 GLASS PAPER SHEETS GRADE P120 SINGLE
3M 26424 CUBITRON II BELT 784F 36+ 150 X 3500 MM
ROEBUCK GS3010120 ABRASIVE FLAP WHEEL 30 X 10MM DIAMETER 120 GRADE
NORTON ABRASIVE BELT R230 25 X 1065MM X P60 63642530763 SINGLE
3M 546451 SCOTCHBRITE SC-BS 13 MM X 520 MM A MED RED
NORTON 66623303270 SG BELT 10 X 330 R929 A/O CERAMIC P80
ROEBUCK GS6050060 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 60 GRADE
ROEBUCK GS4010080 ABRASIVE FLAP WHEEL 40 X 10MM DIAMETER 80 GRADE
ROEBUCK GS3010040 ABRASIVE FLAP WHEEL 30 X 10MM DIAMETER 40 GRADE
NORTON 66254427525 RAZORSTAR SANDING BELT 50 X 2000MM 36G YELLOW
ROEBUCK GS4015040 ABRASIVE FLAP WHEEL 40 X 15MM DIAMETER 40 GRADE
KLINGSPOR 4482 PK10 LS 309 XH WOOD WORKING BELTS 100 X 610MM GRAIN 120
ROEBUCK GFBZ100060 28030 FLAP DISC ZIRCONIUM TYPE B 100 X 16MM G60
ROEBUCK WATERPROOF PAPER SHEETS P120 PACK OF 50
3M 7100329013 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 100MM X 2000MM