Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK CD6107 ALUMINIUM OXIDE ADHESIVE DISC 150MM P180 SINGLE
ROEBUCK CD6107 ALUMINIUM OXIDE ADHESIVE DISC 150MM P180 SINGLE
Endless abrasive belt Unbranded
References
unbranded:
CD6107
rubix:
062707
Technical specifications
Grain
180
Product details
Technical specifications
Product details : ROEBUCK CD6107 ALUMINIUM OXIDE ADHESIVE DISC 150MM P180 SINGLE
Technical specifications
Attributes
Grain
180
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.34
excl. VAT
/
Each
£
0.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA P-36734 ABRASIVE BELT 30X533 240G 9031 PK5
3M 19352 SCOTCH-BRITE SURFACE CONDITION BELT SC-B 90MMX395MM A MED RED
NORTON 63642528517 SPIRABAND R822 ZIRC 51X25MMX50G PACK OF 50
ROEBUCK 886446 ZIRCONIUM FILE BELT 20 X 520 MM G60
3M 21492 CUBITRON II BELT 984F 60+ 150 X 2500 MM
3M 18909 984F 80+ 12 X 330
ROEBUCK GS6015120 ABRASIVE FLAP WHEEL 60 X 15MM DIAMETER 120 GRADE
DEWALT ABRASIVE BELT 75 X 457MM 60G PACK OF 3 DT3641-QZ
ROEBUCK 067072 WHEEL DRESSERS HUNTINGTON TYPE 1
3M 26131 TRIZACT BELT 237AA A45 100 X 289 MM
ROEBUCK WATERPROOF PAPER SHEETS P280 PACK OF 50
ROEBUCK 886453 CERAMIC FILE BELT 13 X 454 MM G80
3M 243764 BELT 237AA A030 UK 50 X 450 B
ROEBUCK TW230280150 GARNET PAPER SHEET P150 PACK OF 100
ROEBUCK 067071 WHEEL DRESSERS HUNTINGTON TYPE 0