Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK WATERPROOF PAPER SHEETS P280 PACK OF 50
ROEBUCK WATERPROOF PAPER SHEETS P280 PACK OF 50
Endless abrasive belt Unbranded
References
unbranded:
306113
rubix:
2578314
Technical specifications
Length
280
mm
Grain
280
Product details
Technical specifications
Product details : ROEBUCK WATERPROOF PAPER SHEETS P280 PACK OF 50
Silicon carbide waterproof paper sheets for wet and dry sanding of metal, glass, plastics, wood, stone, marble and painted surfaces.
Sheet size 230 x 280mm
Technical specifications
Attributes
Length
280
mm
Grain
280
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.17
excl. VAT
/
Each
£
23.00
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
3M 627879 CUBITRON II CLOTH BELT 984F 80+ YF-WEIGHT 150MMX3500MM
3M 10682 CUBITRON II CLOTH BELT 784F 13 MM X 305 MM 80+
3M 7100329877 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 1320MM X 2150MM
3M 23310 CUBITRON II BELT 984F 36+ 100 X 2200 MM
KLINGSPOR 4478 LS WOOD WORKING BELTS 100X610 GRAIN 40 F5
3M 22848 CUBITRON II BELT 984F 80+ 10 X 305 MM
ROEBUCK CD6109 ALUMINIUM OXIDE ADHESIVE DISC 150MM P240 PACK OF 100
3M 23086 CUBITRON II BELT 784F 36+ 220 X 2000 MM
NORTON 69957350799 COATED POLYESTER BELTS NARROW 75 X 2000MM R929 P60
DEWALT ABRASIVE BELT 75 X 457MM 100G PACK OF 3 DT3643-QZ
3M 11770 SURFACE CONDITIONING LS BELT SC-BL SSFN 110 X 3000 MM
NORTON 69957350809 NARROW BELTS R929-150X2000#36 PK10
ROEBUCK FLAP DISC ZIRCONIUM 127 X 22MM G60
3M 7100326912 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 75MM X 2000MM
ROEBUCK C82423028120 GLASS PAPER SHEETS GRADE P120 SINGLE