KLINGSPOR 307833 PS29F PAPER BELT 150 X 7200 MM GRIT 80 F2 PK10
PS 29 F ACT Abrasive Belt with paper backing
See technical informationReferences
Klingspor:307833
Rubix:416A3092
EAN:4014855155446

Product details : KLINGSPOR 307833 PS29F PAPER BELT 150 X 7200 MM GRIT 80 F2 PK10
PS 29 F belt, 150 x 7200 mm grit 80 F2
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Width | 7200 mm |
| Grain | 80 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 208.50 excl. VAT
/ Each
£ 250.20 incl. VAT
- Usually arrives within 14 working days