Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS6050120 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 120 GRADE
ROEBUCK GS6050120 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 120 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS6050120
rubix:
067889
Technical specifications
Grain
120
Product details
Technical specifications
Product details : ROEBUCK GS6050120 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 120 GRADE
MOS 12600rpm
Technical specifications
Attributes
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.95
excl. VAT
/
Each
£
13.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK GFBZ100080 FLAP DISC ZIRCONIUM TYPE B 100 X 16MM G80
MIRKA 251100125 CARATFLEX 115MM X 50M ROLL P240
3M 656631 SCOTCH-BRITE SURFACE COND BELT SC-BL 100MMX3500MM A VFN BLU
ROEBUCK GS6040180 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 180 GRADE
DEWALT ABRASIVE BELT 100 X 610MM 150G PACK OF 3 DT3324-QZ
ROEBUCK 886459 CERAMIC FILE BELT 20 X 520 MM G80
ROEBUCK GS5030180 ABRASIVE FLAP WHEEL 50 X 30MM DIAMETER 180 GRADE
3M BELT 13X610MM CRSE 05655
3M 23762 CUBITRON II BELT 984F 36+ 70 X 4000 MM
3M 22452 CUBITRON II BELT 984F 36+ 60 X 2175 MM
MAKITA P-36728 ABRASIVE BELT 30X533 150G 9031 PK5
MAKITA P-36902 ABRASIVE BELT 100X610 80G 9401 PK5
ROEBUCK 306144-SINGLE EMERY CLOTH SHEETS O SINGLE 306144
ROEBUCK WATERPROOF PAPER SHEETS P80 PACK OF 50
ROEBUCK 886458 CERAMIC FILE BELT 20 X 520 MM G60