ROEBUCK 306213 ALUMINIUM OXIDE CLOTH BELT 100 X 915MM P120 PACK OF 10
Oxide cloth belt
See technical informationReferences
Unbranded:306213
Rubix:2578355
Product details : ROEBUCK 306213 ALUMINIUM OXIDE CLOTH BELT 100 X 915MM P120 PACK OF 10
100 x 915mm Aluminium Oxide Belts
Technical specifications
Attributes
| Length | 1065 mm |
|---|---|
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 46.75 excl. VAT
/ Each
£ 56.10 incl. VAT
- In stock: Next day delivery

