ROEBUCK TB130192S60 CARBIDE BURR DIAMOND CUT CYLINDER 12 X 19 X 6MM SH
Rotary milling file Unbranded
See technical informationReferences
Unbranded:TB130192S60
Rubix:222614


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | cylindrical |
| Total length | 19 mm |
Product details : ROEBUCK TB130192S60 CARBIDE BURR DIAMOND CUT CYLINDER 12 X 19 X 6MM SH
Standard and Diamond cut Burrs
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | cylindrical |
| Total length | 19 mm |
| Head diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 24.66 excl. VAT
/ Each
£ 29.59 incl. VAT
- Usually arrives within 14 working days