Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS6040120 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 120 GRADE
ROEBUCK GS6040120 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 120 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS6040120
rubix:
067883
Technical specifications
Grain
120
Product details
Technical specifications
Product details : ROEBUCK GS6040120 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 120 GRADE
MOS 12600rpm
Technical specifications
Attributes
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.55
excl. VAT
/
Each
£
5.46
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK GS6015120 ABRASIVE FLAP WHEEL 60 X 15MM DIAMETER 120 GRADE
3M 15879 SCOTCHBRITE SC-BS 13 MM X 610 MM A MED RED
ROEBUCK 886442 ZIRCONIUM FILE BELT 15 X 475 MM G40
ROEBUCK 886436 ZIRCONIUM FILE BELT 10 X 330 MM G80
3M 11207 CUBITRON II CLOTH BELT 784F 20 MM X 457 MM 60+
3M 10834 CUBITRON II CLOTH BELT 784F 10MMX330MM 60+
ROEBUCK ALUMINIUM OXIDE SHEET 230 X 280MM P40 PACK OF 50
ROEBUCK 886456 CERAMIC FILE BELT 15 X 475 MM G80
ROEBUCK FLAP DISC ZIRCONIUM 115 X 22MM G60
ROEBUCK ABRASIVE FLAP WHEEL 60 X 15MM DIAMETER 60 GRADE
3M 16901 CUBITRON II BELT 984F 36+ 300 X 2000 MM
3M 19816 CUBITRON II BELT 984F 36+ 300 X 16900 MM 45 EA/PALLET
ROEBUCK 306214 ALUMINIUM OXIDE CLOTH BELT 150 X 1090MM P40 PACK OF 10
DEWALT ABRASIVE BELT 75 X 533MM 120G PACK OF 3 DT3378-QZ
ROEBUCK GS6020060 ABRASIVE FLAP WHEEL 60 X 20 X 6 MM 60 GRADE