Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31120274 MOUNTED POINT ZY W179 10X32X6MM AR 46 O5V STEEL EDGE
PFERD 31120274 MOUNTED POINT ZY W179 10X32X6MM AR 46 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31120274
rubix:
228A8064
ean:
4007220096024
Technical specifications
Diameter
10
mm
Grain
Other
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31120274 MOUNTED POINT ZY W179 10X32X6MM AR 46 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
10
mm
Grain
Other
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.96
excl. VAT
/
Each
£
3.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31327272 MOUNTED POINT ZY W228 32X20X6MM AR 24 O5V STEEL EDGE
PFERD 31325273 MOUNTED POINT ZY W226 32X8X6MM AR 30 O5V STEEL EDGE
PFERD 32105335 MOUNTED POINT SP 8 X 16 X 3 MM AWCO 46 J5V TOUGH
ROEBUCK GHW16003PKM MOUNTED POINT W160 MEDIUM
PFERD 31115340 MOUNTED POINT ZY W176 10 X 13 X 6 MM AWCO 80 J5V TOUGH
PFERD 31107250 MOUNTED POINT ZY W153 5 X 10 X 3 MM ADW 100 M5V STEEL
PFERD 31135276 MOUNTED POINT ZY 25 X 32 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31332254 MOUNTED POINT ZY W242 50 X 25 X 6 MM ADW 46 M5V STEEL
PFERD 31706254 MOUNTED POINT KU 13 X 6 MM ADW 46 M5V STEEL
PFERD 31112258 MOUNTED POINT ZY W169 8 X 10 X 3 MM ADW 80 M5V STEEL
PFERD 31125258 MOUNTED POINT ZY W187 13 X 25 X 6 MM ADW 80 M5V STEEL
PFERD 31114278 MOUNTED POINT ZY 8 X 16 X 3 MM AR 80 O5V STEEL EDGE
PFERD 31131336 MOUNTED POINT ZY W205 20 X 25 X 6 MM AWCO 46 J5V TOUGH
PFERD 32105340 MOUNTED POINT SP 8 X 16 X 3 MM AWCO 80 J5V TOUGH
PFERD 31311250 MOUNTED POINT ZY W122 13 X 3 X 3 MM ADW 100 M5V STEEL