Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS4015040 ABRASIVE FLAP WHEEL 40 X 15MM DIAMETER 40 GRADE
ROEBUCK GS4015040 ABRASIVE FLAP WHEEL 40 X 15MM DIAMETER 40 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS4015040
rubix:
067818
Technical specifications
Grain
40
Product details
Technical specifications
Product details : ROEBUCK GS4015040 ABRASIVE FLAP WHEEL 40 X 15MM DIAMETER 40 GRADE
MOS 19000rpm
Technical specifications
Attributes
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.61
excl. VAT
/
Each
£
6.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KLINGSPOR 101308 ABRASIVE BELT 150 X 2000 120G F4G CS411
DREMEL SANDING MANDREL + BAND 407 615040732 60G
3M 16470 SC-BL A VFN PGMLOS X 00303 OS 120 X 2080
3M 10366 CUBITRON II CLOTH BELT 784F 20X520MM 60+
ROEBUCK 886443 ZIRCONIUM FILE BELT 15 X 475 MM G60
NORTON 66254422509 RAZORSTAR SANDING BELT 75 X 3000MM 36G YELLOW
ROEBUCK C82423028080 RESIN PAPER SHEETS GRADE P80 PACK OF 50
ROEBUCK C82423028060 RESIN PAPER SHEETS GRADE P60 PACK OF 50
3M 11652 BELT 984F 36+ B 150 X 10700
ROEBUCK GFAZ100080 280300 FLAP DISC ZIRCONIUM 100 X 16MM G80
3M 600106 CUBITRON II CLOTH BELT 984F 60+ YF-WEIGHT 150MMX2000MM
3M 65345 SCOTCH-BRITE SURFACE COND BELT 13MMX305MM A MED RED
ROEBUCK GBH5125 HOLDER FOR 51 X 25MM SPIRABANDS
ROEBUCK WATERPROOF PAPER SHEETS P240 PACK OF 50
3M 722260 CUBITRON II CLOTH BELT 784F 40MMX2500MM 50+