ROEBUCK 21M08 HSS SCREW SHANK T-SLOT CUTTER 16 X 8MM
Screw shank t-slot cutter
See technical informationReferences
Unbranded:21M08
Rubix:026651
Product details : ROEBUCK 21M08 HSS SCREW SHANK T-SLOT CUTTER 16 X 8MM
Used to open out the bottom of existing slots to produce the ""T"" shaped slot form. Used extensively for bolt slots on machine tables.
High speed steel. Right hand cutting.
High speed steel. Right hand cutting.
Technical specifications
Attributes
| Tail diameter | 10 mm |
|---|---|
| Head diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 33.56 excl. VAT
/ Each
£ 40.27 incl. VAT
- Sold out

