Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK C82423028050 GLASS PAPER SHEETS GRADE P40 SINGLE
ROEBUCK C82423028050 GLASS PAPER SHEETS GRADE P40 SINGLE
Endless abrasive belt Unbranded
References
unbranded:
C82423028050
rubix:
062332
Technical specifications
Length
280
mm
Grain
Other
Product details
Technical specifications
Product details : ROEBUCK C82423028050 GLASS PAPER SHEETS GRADE P40 SINGLE
Technical specifications
Attributes
Length
280
mm
Grain
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.84
excl. VAT
/
Each
£
1.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 22452 CUBITRON II BELT 984F 36+ 60 X 2175 MM
ROEBUCK FLAP DISC ZIRCONIUM TYPE B 100 X 16MM G40
MAKITA P-43228 ABRASIVE BELT 6X533 120G 9032
NORTON 63642545875 100X915MM P80 BELT
ROEBUCK 306213 ALUMINIUM OXIDE CLOTH BELT 100 X 915MM P120 PACK OF 10
NORTON 66261023883 NARROW BELTS SG R929 50X1600MM P120
ROEBUCK 886457 CERAMIC FILE BELT 20 X 520 MM G40
3M 04239 PAPER ROLL 241UZ 115MMX50M P120
ROEBUCK 306149 EMERY ROLL 38MM X 50M EXTRA COARSE P40
NORTON BNRBNL75X2000R822NOR 63642539389
KLINGSPOR 4137 533 X 75 X 40G LINISHING BELT
ROEBUCK 313407 ALUMINIUM OXIDE ROLLS G180 25MM X 50M
3M 221744 SC-BL A CRS75 X 2000
NORTON 63642538977 NARROW BELTS R822-100X1000#100
ROEBUCK 886454 CERAMIC FILE BELT 15 X 475 MM G40