Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK ABRASIVE FLAP WHEEL 30 X 15MM DIAMETER 120 GRADE
ROEBUCK ABRASIVE FLAP WHEEL 30 X 15MM DIAMETER 120 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS3015120
rubix:
067809
Technical specifications
Grain
120
Product details
Technical specifications
Product details : ROEBUCK ABRASIVE FLAP WHEEL 30 X 15MM DIAMETER 120 GRADE
MOS 25000rpm
Technical specifications
Attributes
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.38
excl. VAT
/
Each
£
6.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK CD6103 ALUMINIUM OXIDE ADHESIVE DISC 150MM P80 PACK OF 100
PFERD 45007904 SHORT ABRASIVE BELT BA 10/ 330 T Z 40
3M 25652 SCOTCHBRITE SC-BS 30 MM X 533 MM A MED RED
ROEBUCK 306203 ALUMINIUM OXIDE CLOTH BELT 25 X 1065MM P60 PACK OF 10
ROEBUCK L000220220 B QUALITY LOOSE FOLD OPEN MOP 8 X 1 INCH 0220220X
3M BELT 13X610MM CRSE 05655
3M 27947 CUBITRON II CLOTH BELT 784F 75 MM X 2000 MM 36+
3M 15434 CUBITRON II CLOTH BELT 947A 20 MM X 520 MM 60+
3M 15450 CUBITRON II CLOTH BELT 947A 20MMX480MM 60+
Endless abrasive belt Flexovit 63642586009
CHICAGO PNEUMATIC 8940169724 P120 BELTS PACK OF 10 13X457MM
ROEBUCK BA12 STANDARD WHEEL BRUSH ARBORS 1/2 THREAD X 1/4 INCH SH
3M 25302 TRIZACT BELT 237AA A100 50 X 2500 MM
3M 668475 CUBITRON II CLOTH BELT 947A 19 MM X 520 MM 80+
ROEBUCK GS8020060 ABRASIVE FLAP WHEEL 80 X 20MM DIAMETER 60 GRADE