Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK CD6103 ALUMINIUM OXIDE ADHESIVE DISC 150MM P80 PACK OF 100
ROEBUCK CD6103 ALUMINIUM OXIDE ADHESIVE DISC 150MM P80 PACK OF 100
Endless abrasive belt Unbranded
References
unbranded:
CD6103
rubix:
2578399
Technical specifications
Grain
80
Product details
Technical specifications
Product details : ROEBUCK CD6103 ALUMINIUM OXIDE ADHESIVE DISC 150MM P80 PACK OF 100
• Aluminium oxide self adhesive discs for rapid stock removal
• Excellent non-clogging characteristics
• For shaping and finishing wood and bodyfiller
• Ideally suited for automotive refinishing applications
• Codes below are stated for plain/non-holed discs
Technical specifications
Attributes
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.84
excl. VAT
/
Each
£
40.61
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK TW230280100 GARNET PAPER SHEET P100 SINGLE
ROEBUCK BA38 STANDARD WHEEL BRUSH ARBORS 3/8 THREAD X 1/4 INCH SH
ROEBUCK GFBZ180060 28030 FLAP DISC ZIRCONIUM TYPE B 180 X 22MM G60
ROEBUCK 313446-SINGLE ALUMINIUM OXIDE SHEET 230 X 280MM P40 SINGLE
ROEBUCK TW230280150 GARNET PAPER SHEET P150 PACK OF 100
3M 631643 984F 80+ 20 X 520
3M 17110 CUBITRON II BELT 984F 36+ 120 X 1000 MM
ROEBUCK TW230280150 GARNET PAPER SHEET P150 SINGLE
ROEBUCK C82423028060 GLASS PAPER SHEETS GRADE P60 SINGLE
3M 25367 SCOTCHBRITE SC-BS 13 MM X 457 MM A CRS BROWN
ROEBUCK WATERPROOF PAPER SHEETS P600 PACK OF 50
ROEBUCK CD6111 ALUMINIUM OXIDE ADHESIVE DISC 150MM P320 PACK OF 100
KLINGSPOR 71960 CS310 BELT 20 X 520MM 60 GRIT
ROEBUCK GBH5125 HOLDER FOR 51 X 25MM SPIRABANDS
ROEBUCK 313455 ALUMINIUM OXIDE ROLLS G320 38MM X 50M