Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK ABRASIVE FLAP WHEEL 30 X 15MM DIAMETER 40 GRADE
ROEBUCK ABRASIVE FLAP WHEEL 30 X 15MM DIAMETER 40 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS3015040
rubix:
067806
Technical specifications
Grain
40
Product details
Technical specifications
Product details : ROEBUCK ABRASIVE FLAP WHEEL 30 X 15MM DIAMETER 40 GRADE
MOS 25000rpm
Technical specifications
Attributes
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.33
excl. VAT
/
Each
£
1.60
incl. VAT
Sold out
Add to cart
Check our products from related categories
3M 16313 CUBITRON II BELT 984F 36+ 120 X 2800 MM
ROEBUCK 2578306-SINGLE WATERPROOF PAPER SHEETS P60 SINGLE
3M 668438 CUBITRON II CLOTH BELT 947A, 100 MM X 289 MM, 80+
ROEBUCK 305228 EMERY ROLL 25MM X 50M MEDIUM P100 50M
ROEBUCK GS6050120 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 120 GRADE
ROEBUCK ABRASIVE FLAP WHEEL 40 X 20MM DIAMETER 60 GRADE
NORTON 66254422507 RAZORSTAR SANDING BELT 50 X 4000MM 36G YELLOW
3M 7100218946 SB DURABLE FLEX BELT DF-BL 20X520MM ACRS BROWN 15816
3M 627879 CUBITRON II CLOTH BELT 984F 80+ YF-WEIGHT 150MMX3500MM
BOSCH 2608606204 13X451 ABRASIVE BELT P60 PK3
ROEBUCK 306216 ALUMINIUM OXIDE CLOTH BELT 150 X 1090MM P60 PACK OF 10
3M 546451 SCOTCHBRITE SC-BS 13 MM X 520 MM A MED RED
ROEBUCK GS3015060 ABRASIVE FLAP WHEEL 30 X 15MM DIAMETER 60 GRADE
DEWALT ABRASIVE BELT 75 X 533MM 60G PACK OF 3 DT3376-QZ
NORTON 63642538975 NARROW BELTS R822-100X1000#80