Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
ROEBUCK DC24P DECARBONISING ROTARY BRUSH 1/2 INCH DIAMETER POINTED
ROEBUCK DC24P DECARBONISING ROTARY BRUSH 1/2 INCH DIAMETER POINTED
Circular abrasive brush Unbranded
References
unbranded:
DC24P
rubix:
252985
Product details
Technical specifications
Product details : ROEBUCK DC24P DECARBONISING ROTARY BRUSH 1/2 INCH DIAMETER POINTED
Manufactured in high tensile strength tinned wire with a 6mm (1/4in) shaft suitable for all portable power tools.
Technical specifications
Attributes
Diameter
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.87
excl. VAT
/
Each
£
9.44
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
OSBORN 0402-631.331 CIRCULAR BRUSH 115MM 0402631331
OSBORN 1402631151 WHEEL BRUSH KNOTTED WIRE STEEL D125
OSBORN WIRE WHEEL 200 X 30 31.75MM 0.30 AM66162 566162
OSBORN 0008 613062 ZD00 CRIMPED CUP BRUSH 75 X M14 2008
ROEBUCK WF4006H WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 4 X 5/8 X 1/2 I
ROEBUCK CB2256H UNIVERSAL CUP BRUSH 1.1/4 DIAMETER X 2.1/4 INCH FACE
OSBORN 0002631351 WHEEL BRUSH KNOTTED WIRE S/S D115
PFERD 43701265 CRIMPED WIRE BRUSH POS RBU 200X38MM AK 32-2 STEEL 0.30
OSBORN 0008-600063 ZT00 T BRUSH 60 X 6 X 6MM SHANK 0.3MM WIRE 600063
OSBORN PRO-TK WH 115D 12F 0.50 SST M14 WIRE BRUSH (STAINLESS STEEL)
ROEBUCK WF4010H WIRE WHEEL BRUSH PARALLEL SPIN 4 X 1 X 1/2 INCH
OSBORN 0002532161 WIRE WHEEL 125MMX15MMX13MM BORE CR-STW 030
PFERD 43302000 THREADED KNOTTED WIRE BRUSH 100X12MM M14 STEEL 0.50
OSBORN CRIMPED CUP BRUSH 150 X M14 X 2 0.3MM WIRE 0008-613066 ZD00
OSBORN 9902544341 WHEEL BRUSH CRIMPED WIRE S/S D150