Product details : ROEBUCK CB5006F UNIVERSAL CUP BRUSH 4 DIAMETER X 5.1/2 FACE X 5/8 INCH
Filled with 30swg steel wire. Used for heavy duty cleaning of large metal surfaces. They remove weld scale, old paint and corrosion, and prepare metals to a good finish ready to accept paint treatment. Manufactured with threaded bores to fit portable angle grinders etc. * 1.25in pitch thread ** 1.50in pitch thread