Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Flapwheel on rod
DREMEL FLAPWHEEL 504 2615050432
DREMEL FLAPWHEEL 504 2615050432
Flapwheel on rod Dremel
References
dremel:
2615050432
rubix:
80082516
ean:
8710364015269
Technical specifications
Diameter
28
mm
Thickness
4.8
mm
Grain
80
Product details
Technical specifications
Product details : DREMEL FLAPWHEEL 504 2615050432
Technical specifications
Attributes
Diameter
28
mm
Thickness
4.8
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.16
excl. VAT
/
Each
£
8.59
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 6842943 FLAP WHEEL 30 X 10 MM 60G
3M 64507 SHAFT MOUNTED FLAP WHEEL 339 60 X 30 X 6MM P40
NORTON 63642561879 50X30X6MM P80 R207 FLAP WHEEL
ROEBUCK 886429 FLAP WHEEL 40 X 20 MM 120G
PFERD FLS 4020/6 H 44384021 FELT FLAP WHEEL FLS 40 X 20 X 6 MM HARD
GARRYSON MINIATURE FLAP WHEEL 20 X 20MM 80 GRIT 6MM SHANK GSM2020080
GARRYSON 38X25MMFINE WHEEL 86502
Flapwheel on rod Flexovit 63642585465
3M 64478 FLAP WHEEL 339 30MMX10MM P120
3M 12630 SHAFT MOUNTED FLAP BRUSH PF-ZS 100MMX45MMX6MM
GARRYSON 75X50CFINISHINGWHEEL 086015
3M 64517 FLAP WHEEL 339 80MMX30MMX6MM P80
3M 64515 SHAFT MOUNTED FLAP WHEEL 339 80 X 30 X 6MM P40
GARRYSON MINIATURE FLAP WHEEL 25 X 25MM 80 GRIT 6MM SHANK GSM2525080
PFERD FLS 8050/6 W 44388050 FELT FLAP WHEEL FLS 80 X 50 X 6 MM SOFT