3M 89695 ROLOC FIBRE DISC 787C 75MM 60+


3M™ Roloc™ Fibre Disc 787C

References
3m:89695
rubix:2584492
manufacturer :7100100979
ean:00076308896959
brand logo
brand logo
brand logo
Technical specifications
Diameter75 mm
Grain60
See all Specifications

Product details : 3M 89695 ROLOC FIBRE DISC 787C 75MM 60+


Engineered for ultra-rapid cut, 3M™ Roloc™ Fibre Disc 787C features 3M Precision Shaped Grain. Our discs are durable and tear resistant. Their stiff fibre backing and strong resin bond, along with premier abrasive grain enables operators to complete more parts per disc and requires fewer disc changes.

These discs come with a grinding aid which keeps the disc and workpiece cool, further prolonging disc life. 787C discs make an excellent choice for weld removal, blending, and finish refinement on stainless steel and high nickel alloys.

For an outstanding cut, durability, and ease of use, 787C are a major step up in performance over conventional fibre discs.

The advanced solution for challenging applications
Balance cost and output by selecting the abrasive with precisely the right amount of cut and life. 3M Roloc Fibre Disc 787C contains the exact amount of precision shaped grain (PSG) you need to optimise the balance of speed and longevity for challenging applications from grinding to deburring.

The exceptional life and cut of the discs make them one of 3M’s best grinding discs for high production environments, providing significant gains over conventional fibre discs. With jobs where a higher-tier fibre disc could be under-utilised but productivity is still your bottom line, these fibre discs deliver outstanding throughput. They’re an excellent choice for a range of applications, including edge chamfering, bevelling, deburring, and weld removal.

Step up production with 3M Precision Shaped Grain
Developed for improved output on light to heavy stock removal, 3M Precision Shaped Grain lets operators finish tough tasks faster and with less fatigue. It wears evenly, and because the abrasive itself stays cooler and sharper, PSG abrasives last significantly longer than their conventional ceramic counterparts, ensuring extended high performance in production applications.

To accomplish this level of performance, 3M engineers apply proprietary micro replication techn
3M™ Roloc™ Fibre Disc 787C is a fibre disc featuring our advanced abrasive technology, 3M Precision Shaped Grain. These discs have a stiff fibre backing and strong resin bond that provide durability and tear-resistance. They are constructed with a grinding aid.

Strengths

Cuts hard and fast to grind metals like stainless steel and high nickel alloys;3M Precision Shaped Grain yields higher cut rates and excels at heavy weight applications;Grinding aid minimises grinding temperatures for heat-sensitive alloys;Reduce costs with long lasting abrasive - completes more parts than conventional discs;Durable and tear resistant;3M™ Roloc™ attachment locks disc securely into place, no tools required;3M™ Roloc™ attachment locks disc securely into place, no tools required

Applications

Use for weld removal, blending, and finish refinement on stainless steel and high nickel alloys
brand logo

Technical specifications


Attributes
Diameter75 mm
Grain60
Reaming diameter22.225 mm
Type of abrasiveCeramic
Show UNSPSC/ECL@SS
£ 1.44 excl. VAT
/ Each
£ 1.73 incl. VAT
  • In stock: Next day delivery