3M 02009 WETORDRY PAPER SHEET 734 230MMX280MM P500


3M™ Wetordry™ Paper Sheet 734

References
3m:16155
rubix:268553
manufacturer :7000034035
ean:5010027553996
brand logo
brand logo
brand logo
Technical specifications
Length280 mm
Width230 mm
Grain500
See all Specifications

Product details : 3M 02009 WETORDRY PAPER SHEET 734 230MMX280MM P500


Use 3M™ Wetordry™ Paper Sheet 734 on laminated and coated surfaces, fillers, metals, plastics, acrylics and other solid surface materials. Our 734 paper sheets are made of a sharp, abrasive silicon carbide mineral, which ensures long product life and good surface quality. They’re backed with a flexible and conformable water resistant paper for easier handling. Use them for off-hand sanding on panelling, lacquer surfaces and metal components.

Strengths

Longer life;Good surface quality;Flexible and conformable water resistant backing;Can be used for both wet or dry applications;Wide range of grades available;P60 - P1200;250 sheets per pack

Applications

Off-hand sanding on panelling, lacquer surfaces and metal components
brand logo

Technical specifications


Attributes
Packaged dimensions (D x W x H)15x231x283 mm
Package weight695 g
Length280 mm
Width230 mm
Grain500
230 mm
280 mm
Show UNSPSC/ECL@SS
£ 0.80 excl. VAT
/ Each
£ 0.96 incl. VAT
  • In stock: Next day delivery