3M 1970 WETORDRY ABRASIVE PAPER SHEET 734 230MMX280MM P1200 PK25


3M™ Wetordry™ Abrasive Paper Sheet 734

References
3m:E01970
rubix:80246661
manufacturer :7100249094
ean:04054596891739
brand logo
brand logo
Technical specifications
Length280 mm
Width230 mm
GrainOther
See all Specifications

Product details : 3M 1970 WETORDRY ABRASIVE PAPER SHEET 734 230MMX280MM P1200 PK25


Get a fast cutting sandpaper for nearly every type of surface with 3M™ Wetordry™ Abrasive Paper Sheet 734. Our abrasive sheet incorporates silicon carbide mineral for a sharp and consistent cut. The lightweight, water resistant backing provides flexibility and conformability with a wide range of grades to enable an ultrafine finish. Suitable for every type of application, from small awkward areas to tough e-coat removal, our sanding sheet is both waterproof and long lasting. Available in grades from P60 to P1200. Each sheet measures 230mm x 280mm.
Sand all types of surface with 3M™ Wetordry™ Abrasive Paper Sheet 734. Our abrasive sheet features silicon carbide mineral for a sharp and consistent cut. Waterproof and long lasting, it gives a consistent finish. Available in grades from P60 to P1200. Each sheet measures 230 mm x 280 mm.

Strengths

Silicon carbide abrasive Wet or Dry paper sheet
Use as wet or dry paper sanding sheet
Grades P60 to P1200
Waterproof paper sheet

Applications

Use for wet or dry sanding applications, from small awkward areas to tough e-coat removal

Technical specifications


Attributes
Length280 mm
Width230 mm
GrainOther
ApplicationWet Or Dry Sanding
Show UNSPSC/ECL@SS
£ 25.78 excl. VAT
/ Each
£ 30.94 incl. VAT
  • Usually arrives within 14 working days