3M A02010 WET/DRY SHEET 734 230 X 280MM P400 SINGLE


3M Wetordry Abrasive Paper Sheet

References
3m:A-02010
rubix:268552
manufacturer :7100248369
brand logo
brand logo
Technical specifications
Length230 mm
Width280 mm
Grain400

Product details : 3M A02010 WET/DRY SHEET 734 230 X 280MM P400 SINGLE


Sand all types of surface with 3M Wetordry Abrasive Paper Sheet 734. Our abrasive sheet features silicon carbide mineral for a sharp and consistent cut. Waterproof and long lasting, it gives a consistent finish. Available in grades from P60 to P1200. Each sheet measures 230 mm x 280 mm.
Get a fast cutting sandpaper for nearly every type of surface with 3M Wetordry Abrasive Paper Sheet 734. Our abrasive sheet incorporates silicon carbide mineral for a sharp and consistent cut. The lightweight, water resistant backing provides flexibility and conformability with a wide range of grades to enable an ultrafine finish. Suitable for every type of application, from small awkward areas to tough e coat removal, our sanding sheet is both waterproof and long lasting. Available in grades from P60 to P1200. Each sheet measures 230mm x 280mm

Strengths

Silicon carbide abrasive Wet or Dry paper sheet
Use as wet or dry paper sanding sheet
Waterproof paper sheet

Applications

Use for wet or dry sanding applications, from small awkward areas to tough e-coat removal

Technical specifications


Attributes
Length230 mm
Width280 mm
Grain400
Show UNSPSC/ECL@SS
£ 0.81 excl. VAT
/ Each
£ 0.97 incl. VAT
  • Sold out