NORTON 66252831519 NORZON 4 CUTTING DPC 125X3.2X22.2MM METAL SINGLE


Norton NorZon Quick Cut Cutting Disc

References
norton:66252831519
rubix:069907
ean:3157626433594
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Outer diameter125 mm
Width3.2 mm
Inner diameter22.23 mm

Product details : NORTON 66252831519 NORZON 4 CUTTING DPC 125X3.2X22.2MM METAL SINGLE


NorZon Quick Cut cutting discs provide optimal performance on stainless steel and cast steel alloys. They are also suitable for GS cast iron applications. NorZon Quick Cut products deliver high value and high performance industrial solutions.
Depressed center disc Cut-Off for angle grinder - METAL INOX - Norton NORZON QUICK CUT - 125x3.2x22.23mm

Applications

Cut-Off
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Outer diameter125 mm
Width3.2 mm
Inner diameter22.23 mm
Show UNSPSC/ECL@SS
£ 2.94 excl. VAT
/ Each
£ 3.53 incl. VAT
  • Usually arrives within 14 working days