NORTON 66252833116 NORZON QUICK CUT 100 X 4.6 X 16MM INOX SINGLE
Norton NorZon Quick Cut Grinding Wheel
See technical informationSee documentsReferences
Norton:66252833116
Rubix:45021892
EAN:3157626427616
Documents
Product details : NORTON 66252833116 NORZON QUICK CUT 100 X 4.6 X 16MM INOX SINGLE
NorZon Quick Cut grinding wheels provide optimal performance on stainless steel and cast steel alloys. They are also suitable for GS cast iron applications. NorZon Quick Cut products deliver high value and high performance industrial solutions.
Technical specifications
Attributes
| Outer diameter | 100 mm |
|---|---|
| Width | 4.6 mm |
| Inner diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 4.92 excl. VAT
/ Each
£ 5.90 incl. VAT
- Delivery usually within ( 10 ) days

