Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Support slab for fibre disc
81 X 133MM ABRANET BACKING PAD 54 HOLES
81 X 133MM ABRANET BACKING PAD 54 HOLES
Mirka Orbital Sanders Backing Pads
References
mirka:
8295350111
rubix:
4516169
ean:
6416868948448
Technical specifications
Diameter
81
mm
See all Specifications
Product details
Technical specifications
Product details : 81 X 133MM ABRANET BACKING PAD 54 HOLES
Technical specifications
Attributes
Diameter
81
mm
Type
Backing Pad
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.54
excl. VAT
/
Each
£
53.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642501157 MEDIUM BACKING PAD
NORTON MEDIUM DENSITY RUBBER BACK UP PAD 38MM 63642556629
NORTON SELG GRIP BACK UP PAD 178MM M14 69957382844
3M CENTRE PIN BACK PAD 115 X M14
3M 64860 HIGH PERFORMANCE RIBBED BACK-UP PAD 115MM RED
3M 7000045280 ROLOC DISC PAD TR, MEDIUM, 1-1/2 IN 1/4-20 INTERNAL
NORTON 63642567810 BACKUP PADS 76MM 5/16 THREAD
NORTON 66623376727 BACK UP PAD NYLON FG REINFORCED 115 M14 RIGID
FLEXOVIT BACK UP PAD 125MM 69957382816
3M 02345 FINESSE-IT ROLOC SANDING PAD 1-1/4IN
NORTON 66623376821 SU002-125 M14 NYLON FIBREGLASS REINFORC+
3M 89871 UNIVERSAL SURFACE CONDITIONING BACK-UP PAD 125 MM, 7100276339
NORTON 66254442902 RAZORSTAR BACK PLATE 125MM
3M 20353 XTRACT LOW PROFILE BACK-UP PAD 127MMX9.52MMX7.93MM
NORTON HARD DENSITY RUBBER BACK UP PAD 75MM 66254401460